Menu Search

EATON BUSSMANN SERIES #FWH-020A6F

Fuse, Semiconductor Cylindrical; Fast Acting; 20A

SKU: 05171279672
Manufacturer Series: Ferrule Style FWH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 20A
Interrupting Rating AC: 50kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 1.25 in. (32mm)
Diameter: 0.25 in. (6mm)
Indicators: Non-Indicating
Mounting: Ferrule