Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 150A
EATON BUSSMANN SERIES #FWA-150B

Fuse, Semiconductor Cylindrical; Fast Acting; 150A

SKU # 05171257782 Manufacturer Series: North American Style FWA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 150VAC
Voltage DC: 150VDC
Amps: 150A
Interrupting Rating AC: 100kA IR AC
Interrupting Rating DC: 100kA IR DC
Length Overall: 2.66 in. (67.6mm)
Diameter: 1 in. (25.4mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in