Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 150A
EATON BUSSMANN SERIES #DFJ-150

Fuse, Semiconductor Cylindrical; Fast Acting; 150A

SKU # 05171265344 Manufacturer Series: Drive Fuse DFJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 600VAC
Voltage DC: 450VDC
Amps: 150A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 5.75 in. (146mm)
Diameter: 1.63 in. (41.3mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in

Additional Info: Class J Dimensions, Branch Circuit Rated, Current Limiting