Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 125A

EATON BUSSMANN SERIES #FWP-125A

Fuse, Semiconductor Cylindrical; Fast Acting; 125A

SKU #05171215036
Manufacturer Series: North American Style FWP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 125A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 5.09 in. (129mm)
Diameter: 1.5 in. (38.1mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in