Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 100A
EATON BUSSMANN SERIES #FWH-100B

Fuse, Semiconductor Cylindrical; Fast Acting; 100A

SKU # 05171279582 Manufacturer Series: North American Style FWH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 500VAC
Voltage DC: 500VDC
Amps: 100A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 200kA IR DC
Length Overall: 3.63 in. (92.2mm)
Diameter: 0.95 in. (24.1mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in