Menu Search
High Speed Fuses Fuse, Semiconductor Cylindrical; Fast Acting; 1000A
EATON BUSSMANN SERIES #FWP-1000A

Fuse, Semiconductor Cylindrical; Fast Acting; 1000A

SKU # 05171279607 Manufacturer Series: North American Style FWP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Semiconductor Cylindrical Fuse
Characteristics: Fast Acting
Voltage AC: 700VAC
Voltage DC: 700VDC
Amps: 1000A
Interrupting Rating AC: 200kA IR AC
Interrupting Rating DC: 50kA IR DC
Length Overall: 7.59 in. (192.8mm)
Diameter: 3.5 in. (88.9mm)
Indicators: Non-Indicating
Mounting: Blades, Bolt-in