Menu Search
EATON BUSSMANN SERIES #KBC-350

Fuse, Semiconductor; 600VAC; 200kA IR AC; 350A

SKU # 05171249350 Manufacturer Series: KBC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Semiconductor
Voltage AC: 600VAC
Amps: 350A
Interrupting Rating AC: 200kA IR AC
Length Overall: 5.12 in. (130.1mm)
Diameter: 1.5 in. (38.1mm)
Mounting: Blades, Bolt-in