Menu Search
EATON BUSSMANN SERIES #170M6260

Fuse, High Speed Square Body; 690VAC; 200kA IR AC; 630A

SKU # 05171226361 Manufacturer Series: 170M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: High Speed Square Body Fuse
Voltage AC: 690VAC
Amps: 630A
Interrupting Rating AC: 200kA IR AC
Length Overall: 4.29 in. (109mm)
Diameter: 2.99 in. (76mm)
Indicators: Non-Indicating
Mounting: Blade