Menu Search

MILWAUKEE #44-60-1720

Ejector Pin, Cutter Enjector Pin Tip, 1 in. L Overall

SKU: 04524203650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Center Drill Bit
Tip Type: Cutter Enjector Pin
Classification: 1" Depth Cutter
Description
High Speed Drill Bits - Special Center Drills: Type - Center Drill Bit; Tip Type - Cutter Enjector Pin; Classification - 1" Depth Cutter; Additional Information - Ejector Pin Extends 1/2" Beyond The Annular Cutting Teeth
Additional Info: Ejector Pin Extends 1/2" Beyond The Annular Cutting Teeth