Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
VIKING DRILL #05970

Jobber Length Drill Bit, 17/64 in., Black Oxide

SKU # 05072805970 Manufacturer Series: Series 240
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Drill Bit
Tip Type: 118° Point
Size - Fractional: 17/64 in.
Classification: Jobber Length
Length Overall: 4-1/8 in.
Flute Length: 2-7/8 in.
Shank Type: 17/64 in. Reduced
Material Specification: High Speed Steel, Titanium Nitride Tip
Material Finish: Black Oxide
Package Quantity: 12/Pack