Menu Search
VIKING DRILL #22220

High-Speed Drill Bit 0.5313 in. 135 deg. Split Point Tip

SKU # 05072822220 Manufacturer Series: Type 240-UB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 17/32 in.
Size - Decimal: 0.5313 in.
Classification: Jobber Length
Length Overall: 6-5/8 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Package Quantity: 1

High Speed Drill Bits - Multi-use: Type - High-Speed Drill Bit; Tip Type - 135 deg. Split Point; Size - Fractional - 17/32 in.; Size - Decimal - 0.5313 in.; Classification - Jobber Length; Length Overall - 6-5/8 in.; Shank Type - Round, Straight; Material Specification - Premium Hi-Molybdenum Steel, NAS 907B; Material Finish - Nitro-Carburized; Package Quantity - 1; Additional Information - Flute Length: 4-13/16 in., Application-Heavy Duty, Stainless Steel; Manufacturer Series - Type 240-UB

Additional Info: Flute Length: 4-13/16 in., Application-Heavy Duty, Stainless Steel