×

Your shopping cart is empty.

VIKING DRILL 05860

VIKING DRILL  05860

High-Speed Drill Bit 0.5000 in. 135 deg. Split Point Tip

VIKING DRILL

Manufacturer # 05860

SKU: 05072805860





Product Description

High Speed Drill Bits - Multi-use: Type - High-Speed Drill Bit; Tip Type - 135 deg. Split Point; Size - Fractional - 1/2 in.; Size - Decimal - 0.5000 in.; Classification - Jobber Length; Length Overall - 6 in.; Shank Type - Round, Straight; Material Specification - Premium Hi-Molybdenum Steel, NAS 907B; Material Finish - Nitro-Carburized; Additional Information - Flute Length: 4-1/2 in.; Manufacturer Series - Type 240-UB

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 1/2 in.
Size - Decimal: 0.5000 in.
Classification: Jobber Length
Length Overall: 6 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Manufacturer Series: Type 240-UB

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: