Menu Search
VIKING DRILL #05800

High-Speed Drill Bit 0.4063 in. 135 deg. Split Point Tip

SKU # 05072805800 Manufacturer Series: Type 240-UB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 13/32 in.
Size - Decimal: 0.4063 in.
Classification: Jobber Length
Length Overall: 5-1/4 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Package Quantity: 6

Additional Info: Flute Length: 3-7/8 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications