Menu Search
High Speed Drill Bits - Multi-use High-Speed Drill Bit 0.3906 in. 135 deg. Split Point Tip

VIKING DRILL #05790

High-Speed Drill Bit 0.3906 in. 135 deg. Split Point Tip

SKU #05072805790
Manufacturer Series: Type 240-UB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 25/64 in.
Size - Decimal: 0.3906 in.
Classification: Jobber Length
Length Overall: 5-1/8 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Package Quantity: 6

Additional Info: Flute Length: 3-3/4 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications