Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
VIKING DRILL #05620

High-Speed Drill Bit 0.3750 in. 135 deg. Split Point Tip

SKU # 05072805620 Manufacturer Series: Type 240-UB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 1/8 in.
Size - Decimal: 0.3750 in.
Classification: Jobber Length
Length Overall: 2-3/4 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized

Additional Info: Flute Length: 1-5/8 in.