Menu Search
High Speed Drill Bits - Multi-use High-Speed Drill Bit 0.2344 in. 135 deg. Split Point Tip

VIKING DRILL #05690

High-Speed Drill Bit 0.2344 in. 135 deg. Split Point Tip

SKU #05072805690
Manufacturer Series: Type 240-UB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 15/64 in.
Size - Decimal: 0.2344 in.
Classification: Jobber Length
Length Overall: 3-7/8 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Package Quantity: 12

High Speed Drill Bits - Multi-use: Type - High-Speed Drill Bit; Tip Type - 135 deg. Split Point; Size - Fractional - 15/64 in.; Size - Decimal - 0.2344 in.; Classification - Jobber Length; Length Overall - 3-7/8 in.; Shank Type - Round, Straight; Material Specification - Premium Hi-Molybdenum Steel, NAS 907B; Material Finish - Nitro-Carburized; Package Quantity - 12; Additional Information - Flute Length: 2-5/8 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications; Manufacturer Series - Type 240-UB

Additional Info: Flute Length: 2-5/8 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications