VIKING DRILL #05630

High-Speed Drill Bit 0.1406 in. 135 deg. Split Point Tip

SKU: 05072805630
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 9/64 in.
Size - Decimal: 0.1406 in.
Classification: Jobber Length
Length Overall: 2-7/8 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Package Quantity: 12
Manufacturer Series: Type 240-UB
Description
High Speed Drill Bits - Multi-use: Type - High-Speed Drill Bit; Tip Type - 135 deg. Split Point; Size - Fractional - 9/64 in.; Size - Decimal - 0.1406 in.; Classification - Jobber Length; Length Overall - 2-7/8 in.; Shank Type - Round, Straight; Material Specification - Premium Hi-Molybdenum Steel, NAS 907B; Material Finish - Nitro-Carburized; Package Quantity - 12; Additional Information - Flute Length: 1-3/4 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications; Manufacturer Series - Type 240-UB
Additional Info: Flute Length: 1-3/4 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications