Menu Search
Search
VIKING DRILL #02590

Drill Bit, Size S, High Speed Steel, Black Oxide

SKU # 05072802590 Manufacturer Series: 240
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Drill Bit
Tip Type: 118° Point
Size - Letter-Number: S
Classification: Jobber Length
Length Overall: 4-7/8 in.
Flute Length: 3-1/2 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 6