Menu Search

VIKING DRILL #39050

Bit, Jobber Drill; HSS; 135 Deg Split Pt; #12

SKU #05072839050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Jobber Drill Bit
Tip Type: 135 Degree Split Point
Size - Decimal: 0.189
Size - Wire: #12
Classification: Jobbers Length
Length Overall: 3-1/2 in.
Flute Length: 2-5/16 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Black and Gold
Package Quantity: 12

Bit, Jobber Drill; Tip Type: 135 Degree Split Point; Size - decimal: 0.189; Size - Wire: #12; Length Overall: 3-1/2 in.; Flute Length: 2-5/16 in.; Shank Type: Round, Straight; Material Specification: Premium Hi-Molybdenum Steel, NAS 907B; Material Finish: Black and Gold; Package Quantity: 12

  • Manufactured to NAS 907B specification from premium Hi-Molybdenum Steel
  • Substantially outperform cobalt drills in work hardening stainless steel
  • Low-temperature stress relief improves lubricity and toughness
  • Nitro-Carburized

Additional Info: Type 240-UB. Cutting Direction: Right Hand. No coolant through.