Menu Search
High Speed Drill Bits - Multi-use 240-UB High Speed Steel Bit, 135-deg Split Point, Round, Straight Shank
VIKING DRILL #05820

240-UB High Speed Steel Bit, 135-deg Split Point, Round, Straight Shank

SKU # 05072805820 Manufacturer Series: Type 240-UB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 7/16 in.
Size - Decimal: 0.4375 in.
Classification: Jobber Length
Length Overall: 5-1/2 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Package Quantity: 6

Additional Info: Flute Length: 4-1/16 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications