Menu Search
High Speed Drill Bits - Multi-use 240-UB High Speed Steel Bit, 135-deg Split Point, Round, Straight Shank

VIKING DRILL #05810

240-UB High Speed Steel Bit, 135-deg Split Point, Round, Straight Shank

SKU #05072805810
Manufacturer Series: Type 240-UB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High-Speed Drill Bit
Tip Type: 135 deg. Split Point
Size - Fractional: 27/64 in.
Size - Decimal: 0.0422 in.
Classification: Jobber Length
Length Overall: 5-3/8 in.
Shank Type: Round, Straight
Material Specification: Premium Hi-Molybdenum Steel, NAS 907B
Material Finish: Nitro-Carburized
Package Quantity: 6

High Speed Drill Bits - Multi-use: Type - High-Speed Drill Bit; Tip Type - 135 deg. Split Point; Size - Fractional - 27/64 in.; Size - Decimal - 0.0422 in.; Classification - Jobber Length; Length Overall - 5-3/8 in.; Shank Type - Round, Straight; Material Specification - Premium Hi-Molybdenum Steel, NAS 907B; Material Finish - Nitro-Carburized; Package Quantity - 6; Additional Information - Flute Length: 3-15/16 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications; Manufacturer Series - Type 240-UB

Additional Info: Flute Length: 3-15/16 in., Application-Heavy Duty, Stainless Steel and Other Hard Metal Drilling Applications