High Speed Steel Bit 0.3125" 135-deg Split Point Tip

SKU: 78582898891
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 5/16"
Size - Decimal: 0.3125"
Classification: Jobbers Length
Shank Type: Round, Straight
Material Finish: Black Oxide
Package Quantity: 1
Manufacturer Series: THUNDERBIT
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 5/16"; Size - Decimal - 0.3125"; Classification - Jobbers Length; Shank Type - Round, Straight; Material Finish - Black Oxide; Package Quantity - 1; Manufacturer Series - THUNDERBIT