Menu Search
High Speed Drill Bits - Multi-use Silver and Deming Drill, 5/8 in., 6 in. OAL, 118-deg Point Tip, Black Oxide
PRECISION TWIST DRILL CO #091440

Silver and Deming Drill, 5/8 in., 6 in. OAL, 118-deg Point Tip, Black Oxide

SKU # 08607191440 Manufacturer Series: R56
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 5/8"
Size - Decimal: 0.6250"
Classification: Silver & Deming (S&D)
Length Overall: 6 in.
Shank Type: Round, Reduced, 1/2 in.
Material Finish: Steam Oxide & Bright