Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill, n/l, Size 74, 1 in. OAL, 118-deg Point Tip, Black Oxide

PRECISION TWIST DRILL CO #018074

Jobber Length Drill, n/l, Size 74, 1 in. OAL, 118-deg Point Tip, Black Oxide

SKU #08607118074
Manufacturer Series: R18
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Decimal: 0.0225"
Size - Letter-Number: Size 74
Classification: Jobbers Length
Length Overall: 1 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide