Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
PRECISION TWIST DRILL CO #018042

Jobber Length Drill, n/l, Size 42, 2-1/4 in. OAL, 118-deg Point Tip

SKU # 08607118042 Manufacturer Series: R18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Decimal: 0.0935"
Size - Letter-Number: Size 42
Classification: Jobbers Length
Length Overall: 2-1/4 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide