Menu Search
PRECISION TWIST DRILL CO #018027

Jobber Length Drill, n/l, Size 27, 3 in. OAL, 118-deg Point Tip, Black Oxide

SKU # 08607118027 Manufacturer Series: R18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Decimal: 0.1440"
Size - Letter-Number: Size 27
Classification: Jobbers Length
Length Overall: 3 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide