Menu Search
PRECISION TWIST DRILL CO #018008

Jobber Length Drill, Size 8, 3-5/8 in. OAL, 118-deg Point Tip

SKU # 08607118008 Manufacturer Series: R18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Decimal: 0.1990"
Size - Letter-Number: Size 8
Classification: Jobber Length
Length Overall: 3-5/8 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide