You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PRECISION TWIST DRILL CO #018007

Jobber Length Drill, Size 7, 3-5/8 in. OAL, 118-deg Point Tip

SKU # 08607118007 Manufacturer Series: R18
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Letter-Number: 7
Classification: Jobber Length
Length Overall: 3-5/8 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide