You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PRECISION TWIST DRILL CO #010315

Jobber Length Drill, 15/64 in., 3-7/8 in. OAL, 135-deg Split Point Tip, Cobalt

SKU # 08607110315 Manufacturer Series: R10CO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 15/64 in.
Classification: Jobber Length
Length Overall: 3-7/8 in.
Shank Type: Round, Straight
Material Specification: Cobalt
Material Finish: Bronze

Additional Info: Heavy-duty, Type J