Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill, 1/2 in., 6 in. OAL, 135-deg Split Point Tip, Cobalt

PRECISION TWIST DRILL CO #010332

Jobber Length Drill, 1/2 in., 6 in. OAL, 135-deg Split Point Tip, Cobalt

SKU #08607110332
Manufacturer Series: R10CO
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/2"
Size - Decimal: 0.5000"
Classification: Jobbers Length
Length Overall: 6 in.
Shank Type: Round, Straight
Material Specification: Cobalt
Material Finish: Bronze

High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 1/2"; Size - Decimal - 0.5000"; Classification - Jobbers Length; Length Overall - 6"; Shank Type - Round, Straight; Material Specification - Cobalt; Material Finish - Bronze; Additional Information - Heavy-duty, Type J; Manufacturer Series - R10CO

Additional Info: Heavy-duty, Type J