Menu Search
High Speed Drill Bits - Multi-use Jobber Length Drill, 1/2 in., 6 in. OAL, 118-deg Point Tip, Round, Straight Shank

PRECISION TWIST DRILL CO #010032

Jobber Length Drill, 1/2 in., 6 in. OAL, 118-deg Point Tip, Round, Straight Shank

SKU #08607110032
Manufacturer Series: R10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 1/2"
Size - Decimal: 0.5000"
Classification: Jobbers Length
Length Overall: 6 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide

BIT,DRILL STEEL HS 1/2", PRECISION R-10 PN#010032