Jobber Length Drill, 1/16 in., 1-7/8 in. OAL, 118-deg Point Tip, Black Oxide

SKU: 08607110004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 1/16"
Size - Decimal: 0.0625"
Classification: Jobbers Length
Length Overall: 1-7/8 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide
Manufacturer Series: R10
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 1/16"; Size - Decimal - 0.0625"; Classification - Jobbers Length; Length Overall - 1-7/8"; Shank Type - Round, Straight; Material Finish - Steam Oxide; Manufacturer Series - R10