PRECISION TWIST DRILL CO #059008

Aircraft Extension Drill, 1/8 in., 12 in. OAL, 135-deg Split Point Tip, Black Oxide

SKU: 08607159008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 1/8"
Size - Decimal: 0.1250"
Classification: Long Length
Length Overall: 12 in.
Shank Type: Round, Straight
Material Finish: Steam Oxide
Manufacturer Series: 500-12
Description
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 135-deg Split Point; Size - Fractional - 1/8"; Size - Decimal - 0.1250"; Classification - Long Length; Length Overall - 12"; Shank Type - Round, Straight; Material Finish - Steam Oxide; Additional Information - Aircraft extension drill. Type B; Manufacturer Series - 500-12
Additional Info: Aircraft extension drill. Type B