NORSEMAN DRILL & TOOL #29740

Silver and Deming Drill Bit, 13/16 in., Gold and Black Oxide

SKU: 40083698929
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 13/16 in.
Size - Decimal: 0.8125 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Flatted 3-Sides, 1/2 in.
Material Specification: High Molybdenum Steel
Material Finish: Gold and Black Oxide
Package Quantity: 1
Manufacturer Series: 130-AG
Description
ND&T 29740 BIT 13/16X1/2IN SHANK W/