Menu Search
NORSEMAN DRILL & TOOL #05850

Jobber Length Drill Bit, 31/64 in., High Molybdenum Steel

SKU # 40083698943 Manufacturer Series: 190-AG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Steel Bit
Tip Type: 135-deg Split Point
Size - Fractional: 31/64 in.
Size - Decimal: 0.4844 in.
Classification: Jobber Length
Length Overall: 5-7/8 in.
Shank Type: Round, Plain
Material Specification: NAS 907B High Molybdenum Steel
Material Finish: Gold and Black Oxide
Package Quantity: 6

ND&T 05850 BIT 31/64IN HSS 135DEG