Menu Search
High Speed Drill Bits - Multi-use High Speed Steel Bit 0.1094 in. 118-deg Point Tip
MORSE CUTTING TOOLS #11402

High Speed Steel Bit 0.1094 in. 118-deg Point Tip

SKU # 68612511402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 7/64 in.
Size - Decimal: 0.1094 in.
Classification: Jobbers Length
Length Overall: 2-5/8 in.
Shank Type: Round, Straight
Material Finish: Black Oxide
Package Quantity: 12

Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 7/64 in.; Size - Decimal - 0.1094 in.; Classification - Jobbers Length; Length Overall - 2-5/8 in.; Shank Type - Round, Straight; Material Finish - Black Oxide; Package Quantity - 12; Additional Information - Flute Length: 1-1/2 in.

Additional Info: Flute Length: 1-1/2 in.