Menu Search
MORSE CUTTING TOOLS #19044

Ambore™ Drill Bit; High-speed Steel; Black/Gold; 118 deg Split Point; 23/32 in.

SKU # 68612598941 Manufacturer Series: 142S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size - fractional: 23/32 in.
Size - Decimal: 0.7188 in.
Type: Drill Bit
Tip Type: 118° Self-Centering Split Point
Classification: Fractional
Length Overall: 6.0 in.
Flute Length: 3-1/8 in.
Shank Type: Flat 3-Sides, Reduced, 1/2 in.
Material Specification: High-speed Steel
Material Finish: Black and Gold MorseKut
Package Quantity: 1

Additional Info: Recommended for drilling a wide range of materials of low to medium tensile strength. For 1/2 in. reduced shank Silver & Deming drills.