Menu Search

MORSE CUTTING TOOLS #11382

Drill Bit, High Speed Steel, Point: 118 deg., Size: 1/16 x 1-7/8

SKU: 68612511382
Manufacturer Series: 1340
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Speed Steel Bit
Tip Type: 118-deg Point
Size - Fractional: 1/16 in
Size - Decimal: .062 in
Size - Wire: 1/16
Classification: Jobbers Length
Length Overall: 1-7/8 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 1
Description
High Speed Drill Bits - Multi-use: Type - High Speed Steel Bit; Tip Type - 118-deg Point; Size - Fractional - 1/16 in; Size - Decimal - .062 in; Size - Wire - 1/16; Classification - Jobbers Length; Length Overall - 1-7/8 in; Shank Type - Round, Straight; Material Specification - High Speed Steel; Material Finish - Black Oxide; Package Quantity - 1; Additional Information - Flute Length: 11/16 in; Manufacturer Series - 1340
Additional Info: Flute Length: 11/16 in