You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MORSE CUTTING TOOLS #17056

Drill Bit, 29/32 in., High Speed Steel, Black/Silver

SKU # 68612517056 Manufacturer Series: 1424R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 29/32 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Flute Length: 3-1/8 in.
Shank Type: 1/2 in. Reduced, Round
Material Specification: High Speed Steel
Material Finish: Black/Silver
Package Quantity: 1