Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 25/32 in., High Speed Steel, Black/Silver

MORSE CUTTING TOOLS #17048

Drill Bit, 25/32 in., High Speed Steel, Black/Silver

SKU #68612517048
Manufacturer Series: 1424R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 25/32 in.
Size - Decimal: 0.7813 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Flute Length: 3-1/8 in.
Shank Type: 1/2 in. Reduced, Round
Material Specification: High Speed Steel
Material Finish: Black/Silver
Package Quantity: 1