Menu Search
MORSE CUTTING TOOLS #19054

Ambore Drill Bit 118-deg Split Point 7/8 in. 0.8750 in.

SKU # 68612519054 Manufacturer Series: 1424S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Split Point
Size - Fractional: 7/8 in.
Size - Decimal: 0.8750 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Flatted 3-Sides, Reduced, 1/2 in.
Material Specification: High Speed Steel
Material Finish: Black and Gold
Package Quantity: 1

MCT 19054 AMBORE 7/8IN S&D 3 FLATS

Additional Info: Flute Length: 3-1/8 in.