Menu Search
High Speed Drill Bits - Multi-use Drill Bit 118-deg Split Point 11/16 in. 0.6875 in.

MORSE CUTTING TOOLS #19042

Ambore Drill Bit 118-deg Split Point 11/16 in. 0.6875 in.

SKU #68612519042
Manufacturer Series: 1424S
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Drill Bit
Tip Type: 118-deg Split Point
Size - Fractional: 11/16 in.
Size - Decimal: 0.6875 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Flatted 3-Sides, Reduced, 1/2 in.
Material Specification: High Speed Steel
Material Finish: Black and Gold
Package Quantity: 1

MCT 19042 AMBORE 11/16IN S&D 3 FLAT

Additional Info: Flute Length: 3-1/8 in.