Menu Search
High Speed Drill Bits - Multi-use Drill Bit 118-deg Point 5/16 in. 0.3125 in.

MORSE CUTTING TOOLS #11464

Drill Bit 118-deg Point 5/16 in. 0.3125 in.

SKU #68612511464
Manufacturer Series: 1330
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 5/16 in.
Size - Decimal: 0.3125 in.
Classification: Jobbers Length
Length Overall: 4-1/2 in.
Shank Type: Straight, 5/16 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12

MCT 11464 DRILL ST 5/16XJL S GP

Additional Info: Flute Length: 3-3/16 in.