Drill Bit, 118-deg Point, 4-3/4 in. OAL, High Speed Steel, Black Oxide, Jobbers Length, Letter Q

SKU: 68612511468
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drill Bit
Tip Type: 118-deg Point
Size - Letter-Number: Letter Q
Classification: Jobbers Length
Length Overall: 4-3/4 in.
Shank Type: Straight, 0.3320 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12
Manufacturer Series: 1332
High Speed Drill Bits - Multi-use: Type - Drill Bit; Tip Type - 118-deg Point; Size - Letter-Number - Letter Q; Classification - Jobbers Length; Length Overall - 4-3/4 in.; Shank Type - Straight, 0.3320 in.; Material Specification - High Speed Steel; Material Finish - Black Oxide; Package Quantity - 12; Additional Information - Flute Length: 3-7/16 in.; Manufacturer Series - 1332
Additional Info: Flute Length: 3-7/16 in.