MORSE CUTTING TOOLS #11378

Drill Bit 118-deg Point 3/64 in. 0.0469 in.

SKU: 68612511378
Manufacturer Series: 1330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 3/64 in.
Size - Decimal: 0.0469 in.
Classification: Jobbers Length
Length Overall: 1-3/4 in.
Shank Type: Straight, 3/64 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12
Description
MCT 11378 3/64 JL DRL HSS BLK
Additional Info: Flute Length: 3/4 in.