MORSE CUTTING TOOLS #11365

Drill Bit 118-deg Point 1/32 in. 0.0312 in.

SKU: 68612511365
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 1/32 in.
Size - Decimal: 0.0312 in.
Classification: Jobbers Length
Length Overall: 1-3/8 in.
Shank Type: Straight, 1/32 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12
Manufacturer Series: 1330
Description
MCT 11365 1/32IN JL DRL HSS BLK
Additional Info: Flute Length: 1/2 in.