Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 118-deg Point, 0.6719 in., 6 in. OAL
MORSE CUTTING TOOLS #17041

Drill Bit, 118-deg Point, 0.6719 in., 6 in. OAL

SKU # 68612517041 Manufacturer Series: 1424R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Drill Bit
Tip Type: 118-deg Point
Size - Fractional: 43/64 in.
Size - Decimal: 0.6719 in.
Classification: Silver and Deming (S and D)
Length Overall: 6 in.
Shank Type: Round, Reduced
Material Specification: High Speed Steel
Material Finish: Black and Silver
Package Quantity: 1

Drill Bit; High Speed Steel; Finish: Black/Silver; Size: 43/64 in.; Dec. Equiv.: 0.6719 in.; Flute L: 3-1/8 in. OAL: 6.0 in.; Point Angle: 118 Deg.; Shank Type: Straight