Menu Search
Search
MORSE CUTTING TOOLS #11452

Drill Bit 118-deg Point 0.2570 in. F

SKU # 68612511452 Manufacturer Series: 1332
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drill Bit
Tip Type: 118-deg Point
Size - Letter-Number: F
Classification: Jobber Length
Length Overall: 4-1/8 in.
Shank Type: Straight, 0.2570 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12

MCT 11452 DRILL ST FXJL S GP SUR

Additional Info: Flute Length: 2-7/8 in.