Drill Bit, 118-deg Point, 0.1540 in., 3-1/8 in. OAL

SKU: 68612511417
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Drill Bit
Tip Type: 118-deg Point
Size - Decimal: 0.1540 in.
Size - Wire: Size 23
Classification: Jobbers Length
Length Overall: 3-1/8 in.
Shank Type: Straight
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12
Manufacturer Series: 1340
Drill Bit; High Speed Steel; Finish: Black Oxide; Size: 5/32 in.; Dec. Equiv.: 0.1540; Flute L: 2.0 in. OAL: 3-1/8 in.; Wire Gage: 23; Point Angle: 118 Deg.; Shank Type: Straight