Menu Search
High Speed Drill Bits - Multi-use Drill Bit, 118-deg Point, 0.082 in., 2-1/8 in. OAL
MORSE CUTTING TOOLS #11391

Drill Bit, 118-deg Point, 0.082 in., 2-1/8 in. OAL

SKU # 68612511391
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Drill Bit
Tip Type: 118-deg Point
Size - Decimal: 0.0820 in.
Size - Wire: Size 45
Classification: Jobbers Length
Length Overall: 2-1/8 in.
Shank Type: Straight, 0.0820 in.
Material Specification: High Speed Steel
Material Finish: Black Oxide
Package Quantity: 12

MCT 11391 DRILL ST #45XJL S GP S